Press Fit Dowel Pin, 6 mm Nominal Dia, 25 mm L, Stainless Steel, 10 PK
Mfr # MDP18-5
Zoro # G1000395
product price:Â $14.59
/pk 10, $1.46/eaKey Features
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Metric
Pin Diameter
7 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDP18-5
Zoro #
G1000395
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7 mm
Nominal Diameter
6 mm
Shank Length
25 mm
Length Tolerance
+0.5/-0.0 mm
Overall Length
24mm
Shank Length Tolerance
+0.500/-0.000 mm
Details
Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36-42
End Type
Chamfered
Manufacturer Location
Made in USA*
Description
Dowel Pin,SS,6.015mm dia,24mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 6.015 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.