Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft

  • Mfr # TCS500P-15

  • Zoro # G1000535


product price:  $5,674.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
14 3/8 in
Hoist Lift
15 ft
Lift Speed
60 fpm
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS500P-15
Zoro #
G1000535
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
16 ft
Inlet Size
1/2 in NPT
Housing Width
8 11/16 in
Manufacturers Warranty Length
1 yr
Overall Length
14-3/8"
Overall Width
8-11/16"
Maximum Lifting Length
15 ft
Body Depth
14 13/32 in
Air Inlet Size
1/2 in
Body Length
14 3/8 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 5/16 in
Lifting Hook Opening Width
1 in
Body Width
8 11/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
15 ft
Lift Speed
60 fpm
Air Consumption
60 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCS
Control
Pendant
Min. Between Hooks
16 5/16 in
Standards
ANSI/ASME B30.17
Reeving
1
Color
Yellow
Item
Air Chain Hoist
Noise Level
83 dB
Finish
Acrylic Resin Paint
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Brake
Self Adjusting
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Chain Grade
Grade 80
Maximum Lifting Capacity
1,000 lb
Body Finish
Painted
Lifting Hook Material
Carbon Steel
Body Material
Cast Aluminum
Maximum Air Pressure
90 psi
Number of Reeves
1
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Self-Adjusting
Included Components
Chain Container, External Speed Adjustment Screws
Controls
Pendant
Headroom
16 3/10 in
Includes Clutch
Clutch Not Included
Fixed Lift Speed
60 fpm
Number of Load Chains
1
Minimum Air Consumption
60 scfm
Minimum Air Pressure
60 psi
Air Inlet Type
NPT
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Air Inlet Gender
Female
Maximum Air Consumption
60 scfm
Sound Level
83 dB

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.