Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CAU2
Zoro #
G1001831
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Thickness
0.040 in
Frame Leaf Thickness
0.040 in
Pin Dia.
3/32 in
Overall Knuckle Height
1/2 in
Length
4 ft
Width
1-1/2"
Details
Item
Continuous Hinge
Finish
Stainless steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Pin Type
Nonremovable
Pin Material
304 Stainless Steel
Hardware
Not included
Holes
Without
Color
Natural
Description
Continuous Hinge, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 in Overall Knuckle Height, 0.040 in Door Leaf Thickness, 0.040 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.