Slotted Spring Pin, 1/8 in Outside Dia, 1-in L, Stainless Steel, 1 PK

  • Mfr # SPSP-125-1000

  • Zoro # G100400370


product price:  $0.16
/ea
Sold in multiples of 192 for $30.72

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPSP-125-1000
Zoro #
G100400370
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
1-in
Wall Thickness
.028"
Overall Length
1.000" (1)
Fits Hole Dia. (Min.-Max.)
.125" - .129"
Outside Dia.
.125" (1/8)

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
1875 lbs

Description

Slotted Pins-Stainless. Slotted Spring Pin 1/8 x 1 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.