Pivot Hinge, Brass, Full Mortise Mounting, 1 in Leaf W x Satin Chrome

  • Mfr # 128-3/4 626

  • Zoro # G1004114


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Chrome
Load Capacity
250 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128-3/4 626
Zoro #
G1004114
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 in
Frame Leaf Thickness
0.281 in
Door Leaf Width
1 in
Door Leaf Thickness
0.281 in
Required Door Thickness
1 3/4 in

Details

Item
Pivot Hinge
Material
Brass
Finish
Satin Chrome
Load Capacity
250 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Non Handed
Mounting
Full Mortise
Bearing Type
Bronze
Holes per Leaf
3
Pin Material
Hardened Steel
Hardware
Included
Holes
With
Corners
Square
Features
Center Hung Pivot
Pin Type
Nonremovable
Standards
BHMA/ANSI NO: C07321
Range of Motion - Maximum
180 Degrees
Corner Type
Square
Number of Holes per Leaf
3
Mounting Style
Full Mortise
Includes Holes
Holes Included
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Pivot Hinge, Brass Material, Satin Chrome Finish, 250 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Center Hung, 0.281 in Door Leaf Thickness, 0.281 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07321 Standards, Door Leaf Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.