Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49386
Zoro # G1004157
product price:Â $2.59
/eaKey Features
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49386
Zoro #
G1004157
UPC #
662355493861
Country of Origin
United States
Dimensions
Drill Bit Size
#16
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Shank Dia.
4.5 mm
Depth:Dia. Ratio
4xD
Shank Size
0.177
Shank Length
1 1/16 in
Diameter
0.177
Drill Point Length
0.0367 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/8 in
Description
Screw Machine Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1770
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.