This item is Discontinued.

Helly Hansen Rain Bib Overall, Navy, L 70548_590-L

Rain Bib Overall, Navy, L (Discontinued)

  • Mfr # 70548_590-L
  • Zoro # G1004184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70548_590-L
Zoro #
G1004184
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 to 38"
Thickness
0.19mm

Details

Item
Rain Bib Overall
Color
Blue
Material
Polyurethane
Inseam
32"
Closure Type
Snaps, Hook-and-Loop
Includes
Elastic Suspenders, Boot Zipper
Resists
water
Seam Style
Stitched, Welded
Number of Pockets
2
Liner Material
Polyester
Gender
Men's
High-Visibility
No

Description

Rain Bib Overall, Material Polyurethane, Gender Men's, Inseam 32 In., High-Visibility No, Thickness 0.19mm, Includes Elastic Suspenders, Boot Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.