Hex Bushing, 304 Stainless Steel, 1/4 in x 1/8 in, Male NPT x Female NPT, Class 150

  • Mfr # 400B113N014018

  • Zoro # G1004771


product price:  $3.75
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400B113N014018
Zoro #
G1004771
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size
1/4" x 1/8"
Hex Size
17.3 mm
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
22.3 mm
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1/4 in
Fitting Side B Outside Diameter
1/8 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Bushing
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Fittings Sub-Category
Bushings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Class
Class 150
Maximum Operating Pressure
300 psi
Material Grade
304
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
27
Includes Seal
No
Fitting Side A Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Color
Silver
For Pipe Schedule
40
Fitting Side A Type
NPT

Description

The ZORO SELECT - 400B113N014018 is a stainless steel pipe fitting constructed to provide corrosion resistance and mechanical strength. This fitting is intended to connect, adapt, or terminate stainless steel pipes. It is intended for use in fluid conveyance systems in industrial and commercial settings. Key Features:

  • Constructed from stainless steel to provide corrosion resistance and mechanical strength.
  • Designed for joining stainless steel pipes using standard pipe connection methods.
  • Designed for joining stainless steel pipes using standard pipe connection methods.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.