Reclosable Bag, Zip Seal, 24 in L, 18 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # F41824

  • Zoro # G100488132


product price:  $97.75
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Length
24 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F41824
Zoro #
G100488132
UPC #
654866043185
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
4 mil
Width
18 in
Length
24 in
Overall Length
24 in
Seal Length
24 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Dispenser Box
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 18 in, Length 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Dispenser Box, Seal Length 24 in, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.