Hex Nut, M16, Steel, Class 4, Black oxide, 8 mm Ht

  • Mfr # K0700.216

  • Zoro # G1004889


product price:  $0.65
/ea
Sold in multiples of 12 for $7.80

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Hex Height
8 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0700.216
Zoro #
G1004889
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Hex Height
8 mm
Hex Width
24 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Description

Hexagon Nut Low Form Din439, M16, Right-Hand Thread, Sw=24, Steel Black Oxidized. Note: These Hexagon Nuts Are Used In Screw Connections Exposed To Limited Loads, E.G. As A Locknut For Clevis Joints Or Rod Ends.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.