Vacancy Sensor, PIR, 800 sq. ft. (Discontinued)
- Mfr # RMS100ILW
- Zoro # G1005076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMS100ILW
Zoro #
G1005076
UPC #
883778301148
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
800 sq ft
Details
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
30 sec. to 30 min.
Time Delay
Manual
Color
White
Voltage
277VAC
Sensor Type
Passive Infrared
Lighting Technology
Incandescent
Standards
UL and cUL Listed
Description/Special Features
Off Alert
Viewing Angle
150 Degrees
Max. Capacity @ 120VAC
500W (Incandescent)
Includes
Wall Plate, Night Light
For Use With
Incandescent Lighting Loads
Watts @ 120V
500
Timer Range
30 sec. to 30 min.
Coverage Angle - Motion Sensor
150 Degrees
Item
Vacancy Sensor
Coverage
800 sq. ft.
Installation Type
Wall
Description
Vacancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Wall Plate, Night Light, Lighting Technology Incandescent, Standards UL and cUL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.