1/2" Compression Brass Plug

  • Mfr # 8BLEN8-B

  • Zoro # G1006013


product price:  $16.69
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Tube Size
1/2 in
Compression Thread Size
3/4-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8BLEN8-B
Zoro #
G1006013
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-20
Hex Size
13/16 in
Fitting Tube Size Outer Diameter
1/2 in
Fitting Thread Size
3/4"-20
Thread Size
3/4-20

Details

Item
Compression Fitting Plug
Tube Fitting Material
Brass
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Plug
Temp. Range
-40 Degrees to 400 Degrees F
Standards
NACE, NORSOK
Series
A-LOK(R)
Compatible Fitting Brands
Parker
Application
Gases, Oils
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
2,200 psi
Resistance Properties
Corrosion-Resistant
Fitting Shape
Plug
Precleaned Type
Cleaned
For Media Type
Gases, Oils
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Material Grade
CA360
Operating Pressure - Maximum
2,200 psi

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 3/4 In.-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.