Single Channel Strut, Slotted, 1-5/8 in x 13/16 in Channel Size

  • Mfr # W400SLHG10

  • Zoro # G1006212


product price:  $35.89
/ea

Key Features

Slot Type
Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Length
10 ft
Overall Length
10 ft
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W400SLHG10
Zoro #
G1006212
UPC #
840722138663
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
10 ft
Overall Length
10 ft
Overall Width
1-5/8 in
Overall Height
13/16 in

Details

Item
Single Channel Strut
Slot Type
Slotted
Gauge
16

Description

Hot Dipped Strut Channel w/ SLOTS, 16 Gauge, 1-5/8" X 13/16"10'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.