Hex Nut, M12-1.50, Steel, Class 4, Black oxide, 6 mm Ht

  • Mfr # K0700.2124

  • Zoro # G1006438


product price:  $0.63
/ea
Sold in multiples of 14 for $8.82

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Hex Height
6 mm
Hex Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0700.2124
Zoro #
G1006438
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12-1.50
Hex Height
6 mm
Hex Width
19 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Description

Hexagon Nut Low Form Din439, M12X1,5, Right-Hand Thread, Sw=19, Steel Black Oxidized. Note: These Hexagon Nuts Are Used In Screw Connections Exposed To Limited Loads, E.G. As A Locknut For Clevis Joints Or Rod Ends.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.