Hex Nut, M24-2.00, Stainless Steel, Not Graded, Bright Zinc Plated, 12 mm Ht

  • Mfr # K0700.1243

  • Zoro # G1006602


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Hex Height
12 mm
Hex Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0700.1243
Zoro #
G1006602
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24-2.00
Hex Height
12 mm
Hex Width
36 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Description

Hexagon Nut Low Form Similar To Din439, M24X2, Right-Hand Thread, Sw=36, Stainless Steel A2 Bright. Note: These Hexagon Nuts Are Used In Screw Connections Exposed To Limited Loads, E.G. As A Locknut For Clevis Joints Or Rod Ends.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.