Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White

  • Mfr # I 7270

  • Zoro # G100670896


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Polyester
Color
White
Length
25
Height
45.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7270
Zoro #
G100670896
UPC #
680796010720
Country of Origin
China

Dimensions

Length
25
Height
45.75
Width
24.5

Details

Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Polyester
Color
White
Capacity
300 lbs.
Weight
26 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

Increase your productivity with this chic and contemporary high back white executive office chair. BIFMA certified for home or commercial use, this high functioning swivel office chair is upholstered in a sleek and breathable grey polyester fabric with a subtle honeycomb design, and thick padding in all the right spots for ultimate comfort. The cushioned seat is adjustable to your desired height with a tilt back lock-in mechanism. The sturdy metal base with capped five nylon castors smoothly glides across the floor for easy mobility. This stylish and easy to assemble executive chair gives a fresh new look to any office space.. BIFMA standards certified for home or commercial use. Adjustable seat height with tilt back/lock-in free mechanism. Upholstered in durable and breathable grey polyester material with a discreet honeycomb design. Chic modern design with supportive cushioned back and seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.