Single Channel Strut, Solid, 1-5/8 in x 13/16 in Channel Size

  • Mfr # W500PG12IN

  • Zoro # G1007122


product price:  $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Slot Type
Solid
Strut Channel Size
1-5/8 in x 13/16 in
Length
12 in
Overall Length
1 ft
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W500PG12IN
Zoro #
G1007122
UPC #
840722165409
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
12 in
Overall Length
1 ft
Overall Width
1-5/8 in
Overall Height
13/16 in

Details

Item
Single Channel Strut
Slot Type
Solid
Gauge
14

Description

PG 1-5/8x13/16 In.,Solid Strut,12 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.