Single Channel Strut, Solid, 1-5/8 in x 13/16 in Channel Size

  • Mfr # W500AL12IN

  • Zoro # G1007165


product price:  $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Slot Type
Solid
Strut Channel Size
1-5/8 in x 13/16 in
Length
12 in
Overall Length
1 ft.
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W500AL12IN
Zoro #
G1007165
UPC #
840722166109
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
12 in
Overall Length
1 ft.
Overall Width
1-5/8 in
Overall Height
13/16 in

Details

Item
Single Channel Strut
Slot Type
Solid
Gauge
14

Description

AL1-5/8x13/16 In.,Solid Strut,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.