Reclosable Bag, Zip Seal, 6 in L, 4 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5ZW33

  • Zoro # G1007176


product price:  $2.95
/pk 100, $0.03/ea

Key Features

Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA and L-P-378 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZW33
Zoro #
G1007176
UPC #
190735537312
Country of Origin
Viet Nam

Dimensions

Thickness
2 mil
Width
4 in
Length
6 in
Usable Width
4 in
Seal Length
6 in
Usable Length
6 in
Seal Width
0 in
Overall Length
6 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA and L-P-378 Requirements
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Features
Standard
Closure Type
Zipper Seal
Bag Item
Reclosable Poly Bag
Includes
Dispenser Box
Write on Surface
No
Hang Hole
No
Bag Bottom Type
Flat
Package Configuration
Dispenser Box
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Box, Seal Length 6 in, Seal Width 0 in, Surface Resistivity Not Applicable, Usable Length 6 in, Usable Width 4 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.