This item is Discontinued.

A.O. Smith Pool Pump Motor, 3/4, 1/8 HP, 56J Frame, 3450/1725 Nameplate RPM STS1072R

Pool Pump Motor, 3/4, 1/8 HP, 56J Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # STS1072R
  • Zoro # G1007185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS1072R
Zoro #
G1007185
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
2-9/16"
Shaft Dia.
5/8"

Details

Item
Pool Pump Motor
HP
3/4, 1/8
RPM Range
3001-3600
Motor Service Factor
1.50
Nameplate RPM
3450/1725
Frame
56J
Phase
1
Voltage
230
Full Load Amps
6.4/1.85
Motor Bearings
Ball
Motor Application
Pump
Shaft
Threaded 7/16-20 UNF-2A RH 11/16" From End
Hz
60
Ambient Temperature
50 Degrees C
Standards
UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Shaft Material
303 Stainless Steel
Finish
Black
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Flange Material
Aluminum
Motor Efficiency Group
Standard Efficient
Motor Sub Application
Pool and Spa Pump
Ins. Class
B

Description

Pool Pump Motor, 3/4, 1/8 HP, 3450/1725 Nameplate RPM, 56J Frame, Voltage 230, 6.4/1.85 Full Load Amps, 1 Phase, 60 Hz, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 in From End, Shaft Material 303 Stainless Steel, 1.50 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 in, Shaft Length 2 9/16 in, Ins. Class B, Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.