Silver Single 16 oz Personal Coffeemaker

  • Mfr # 425.05

  • Zoro # G100719694


product price:  $49.39
/ea

Key Features

Type
Single
Capacity
16 oz
Brewing Capacity
1.9 gph
Warming Stations
No Warming Station
Electrical
150V, 650 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425.05
Zoro #
G100719694
UPC #
794151402249
Country of Origin
China

Dimensions

Height (In.)
12 in
Width (In.)
5 1/4 in
Depth (In.)
6 1/2 in
Overall Height
12 in
Overall Width
5 1/4 in
Overall Depth
6 1/2 in

Details

Item
Personal Coffeemaker
Type
Single
Capacity
16 oz
Brewing Capacity
1.9 gph
Warming Stations
No Warming Station
Electrical
150V, 650 W
Material
Stainless Steel
Color
Silver
Plug
2 Prong
Standards
ETL Listed
Features
Brews in Less Than Four Minutes, Large Shower Head for Perfect Saturation and Extraction, Removable Permanent Filter, Travel Mug Fits in Most Car Cup Holders
Voltage
120V AC
Housing Material
Stainless Steel
Plumbing Required
No
Includes
Permanent Filter, Travel Mug
Weight
3 lb
For Use With
Single Serve Cup
Auto Shut-Off
Yes
Wattage
650 W
Power Source
Electric
Plug Type
Two-Prong
Maximum Brewing Capacity
16 fl oz

Description

Personal Coffeemaker, Maximum Brewing Capacity 16 fl oz, Overall Height 12 in, Overall Width 5 1/4 in, Overall Depth 6 1/2 in, Voltage 120V AC, Wattage 650 W, Color Silver, Auto Shut-Off Yes, For Use With Single Serve Cup, Housing Material Stainless Steel, Includes Permanent Filter, Travel Mug, Plug Type Two-Prong, Plumbing Required No, Power Source Electric, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.