Knit Gloves, Cut Level A2 , Dipped , Polyurethane , Sandy , 2XS 1 PR

  • Mfr # 2068X-XXS (5)

  • Zoro # G100719823


product price:  $9.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2068X-XXS (5)
Zoro #
G100719823
UPC #
810001798222
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
769 g
Glove Construction
Seamless Knit
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA, EN388
Insulated
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
1,063.8 N
Glove Lining Material
HPPE, Nylon
Sold As
Pair
Touchscreen Compatible
Yes
Latex-Free
No
External Material
HPPE, Nylon
Silicone-Free
No
Biodegradable
Non-Biodegradable
Brand and Series
HexArmor Helix
Glove Coating Color
Gray
Anti-Static
Yes
Glove Styles
Knit
Cut-Resistance Coverage
Full
Glove Liner Material
HPPE, Nylon
Cuff Color
Gray
EN 388 Rating
4243X
Hem Style
Finished
Palm Type
Coated
Lint-Free
No
Pairs per Package
1
ANSI/ISEA Needlestick Level - Palm
Not Rated
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Cycles
53,000
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Reversible
No
Double-Dipped
No
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4243X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.