P-Trap with 1/2 in Primer Tap P - Trap W / 1/2" Primer Tap, 3" Pipe, Female Socket, Cast Iron

  • Mfr # 228532

  • Zoro # G100722465


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
P-Trap with 1/2 in Primer Tap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
0 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
228532
Zoro #
G100722465
UPC #
810074082587
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Bend Nominal Dimensions
3 1/4 x 9
Overall Length
10 1/2 in
Fitting Side B Outside Diameter
3 3/8 in
Fitting Side A Outside Diameter
3 3/8 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Outside Diameter
3 3/8 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
P-Trap with 1/2 in Primer Tap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
P - Trap W / 1/2" Primer Tap
Standards
ASTM A888
Max. Steam Pressure
0
Finish/Coating
Black Asphalt
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Seal
No
Application
DWV
Color
Black
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Material Grade
Gray Cast Iron
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi

Description

P Trap

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.