Knit Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Black, L (9) 1 PR

  • Mfr # S5CP-08-009

  • Zoro # G100723004


product price:  $20.69
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5CP-08-009
Zoro #
G100723004
UPC #
781513657911
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
11 in
Size- Numeric
9

Details

Item
Knit Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
CE, EN388
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Series
SpeedKnit M-PACT
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Glove Materials
HPPE, Nitrile, TPR, Tungsten Steel
Sold As
Pair
ANSI/ISEA Puncture Level
3
Brand and Series
Mechanix Wear SpeedKnit M-PACT
Includes Pull Strap
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Anti-Static
No
Glove Hand Style
Left and Right
Glove Material Color
Black/Gray
Touchscreen Compatible
Yes
Cuff Style
Knit
Oil Resistant
No
ANSI/ISEA Cut Level
A4
ANSI/ISEA Impact Level
1
Base Coating Coverage
Palm
Latex-Free
No
Low-Profile Impact Protection
Yes
EN 388 Rating
4243D
Water Resistant
No
Insulated
No
Finger Coverage
Full Finger
Waterproof
No
Glove Liner Material
Unlined
Knit Material
HPPE
Double-Dipped
No
Glove Features
Touchscreen Compatible
Fabric Weight
15 oz
Pairs per Package
1
Palm Type
Coated
Cuff Color
Black
Impact Protection Style
Low-Profile
Knit Material Color
Gray
Glove Lining Material
Unlined
Reversible
No
ANSI/ISEA Impact Force
9 kN
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Cycles
3,000
Minimum Temperature
Not Rated
Hem Style
Finished
Coating Type
Dipped
Lint-Free
No
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.