Women's Loafer Shoe, 6, Leather, White

  • Mfr # 1652-6W

  • Zoro # G100725473


product price:  $82.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1652-6W
Zoro #
G100725473
UPC #
617420149204
Country of Origin
China

Dimensions

Size
6
Size (PRINT)
6
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Conductive
No
Static Dissipative
Yes
Waterproof Type
None
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Upper Material
Leather
Puncture Resistant Insole
No
Safety Criteria
Chemical-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD)
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Upper Color
White
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Metal Chip Resisting Sole
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Max. Heat Rating
158 Degrees F
Predominant Footwear Color
White
Insulated
No
Footwear Style
Loafer Shoe
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Metatarsal Guard
No
Standards
ASTM F2413
Maximum Heat Rating
158 Degrees F
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
Loafer Shoe
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
158 Degrees F
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number N1652

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.