Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 1-5/8 in H, 36 in L, 11-1/2 in W, 1 Channel, Polyurethane, Orange

  • Mfr # CP1X125-GP-O

  • Zoro # G1007282


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
1-5/8 in
Length
36 in
Width
11-1/2 in
Load Capacity
17,000 lb/Axle
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1X125-GP-O
Zoro #
G1007282
UPC #
812958000533
Country of Origin
United States

Dimensions

Height
1-5/8 in
Length
36 in
Width
11-1/2 in
Max. Cable Dia.
1-1/4 in
Channel Width
1 1/4 in
Channel Height
1 1/4 in
Cable Protection System Components Length
36 in

Details

Item
Cable Protector
Load Capacity
17,000 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Orange
Style
Split Top
For Use With
Cables, Hose Lines
Connection Style
T-Shaped
Cable Feed Style
Lay Under
Texture
Serrated
ADA Compliant
No

Description

Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style T-Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 17,000 lb/Axle, Material Polyurethane, Style Split Top, Color Orange, For Use With Cables, Hose Lines, Max. Cable Dia. 1 1/4 in, Height 1 5/8 in, Length 38 1/4 in, Width 11 1/2 in, ADA Compliant No, Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.