Electrode Holder, 250 A, Use w/Arc Welder

  • Mfr # 1UYE7

  • Zoro # G1008235


product price:  $22.79
/ea

Key Features

For Use With
Arc Welder
Welding Processes
Stick Welding (SMAW)
Material
Copper Alloy
Amps AC
250 A
Cable Connection
Ball Point Thru 2/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UYE7
Zoro #
G1008235
UPC #
190735415368
Country of Origin
Multiple

Dimensions

Holder Cable Socket Diameter
3/16 in

Details

Item
Electrode Holder
For Use With
Arc Welder
Welding Processes
Stick Welding (SMAW)
Material
Copper Alloy
Amps AC
250 A
Cable Connection
Ball Point Thru 2/0
Type
Clamp-Style
Holder Jaw Material
Copper Alloy
Duty Rating
Medium Duty
Cable Connection Type
Ball Point Screw
Wire Gauge
2/0
Weight
15.1 oz
Maximum Current
250 A

Description

Electrode Holder, Maximum Current 250 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Holder Cable Socket Diameter 3/16 in, Weight 15.1 oz

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.