This item is Discontinued.

Otc Bushing Service Set, Upper Control Arm 7068

Bushing Service Set, Upper Control Arm (Discontinued)

  • Mfr # 7068
  • Zoro # G1008621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7068
Zoro #
G1008621
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Bushing Service Set
Application
Replaces Upper Control Arm Bushings On Most GM, Ford, And Chrysler Rear Wheel Drive Vehicles
Type
Upper Control Arm
For Use With
Ratchet or Breaker Bar
Material
Carbon Steel

Description

Bushing Service Set, Application Replaces Upper Control Arm Bushings On Most GM, Ford, And Chrysler Rear Wheel Drive Vehicles, For Use With Ratchet or Breaker Bar, Material Carbon Steel, Size -, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.