1-9/16, Taper Shank Drill No 4 M.T. Smaller

  • Mfr # 1450A236

  • Zoro # G100869351


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-9/16 in
Overall Length
15-1/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1450A236
Zoro #
G100869351
UPC #
45996694734
Country of Origin
United States

Dimensions

Drill Bit Size
1-9/16 in
Overall Length
15-1/4"
Size
1-9/16 in

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Shank Type - Machining
Taper Shank
Measurement System
Fractional

Description

For general purpose use in a wide range of materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.