Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF172
Zoro #
G1009075
UPC #
768370023677
Country of Origin
United States
Dimensions
Length
4-7/16"
Outside Dia.
2-27/32"
Inside Dia.
1-5/16"
Height
4-7/16"
Width
2-27/32"
Details
Item
Oil Filter Element
Filter Design
Element Only
Micron Rating
40
Includes
G147-A, G172-A, Additional Gasket, (2) End Seal Attached
Description/Special Features
Full-Flow
Description
Oil Filter Element, Filter Design Element Only, Length 4-7/16 In., Outside Dia. 2-27/32 In., Micron Rating 40, Includes G147-A, G172-A, Additional Gasket, (2) End Seal Attached, Description/Special Features Full-Flow, Inside Dia. 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.