Industrial DC Fan, CP56D11N, 56inch Fan, 56 in Blade Dia, 3 Blades, 5 Speeds, 120V AC

  • Mfr # CP56D11N

  • Zoro # G100948261


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
56 in
Number of Speeds
5
Voltage
120V AC
Reversible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP56D11N
Zoro #
G100948261
UPC #
062345469416
Country of Origin
China

Dimensions

Blade Diameter
56 in
Max. Mounting Height
28 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
1 in

Details

Number of Blades
3
Number of Speeds
5
Voltage
120V AC
Reversible
Yes
Phase
1
Blade Material
Metal
Air Flow
8,449 cfm
Item
Industrial DC Fan, CP56D11N, 56inch Fan
Fan Blade Color
White
Fan Watts
244 W
Mount Type
Down Rod
Blade Finish
Powdered Coated
Fan Housing Color
White
Standards
cCSAus
Motor Design
Cutting Edge DC Motor
Speed Controllable - Fans
Yes
Motor Enclosure
DC
Fan Mounting Location
Ceiling

Description

Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 244 W Fan Watts, Phase Single, 8,449 cfm, Motor HP 1/32 hp, 32 RPM, 270 RPM RPM, Max. Mounting Height 28 ft, Min. Mounting Height 12 ft, Number of Speeds 5, Blade Material Steel, Blade Finish Powder Coated, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.6 A Amps, Motor Design Brushless DC, Motor Enclosure DC, Light Kit No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.