Air Chain Hoist, 250 lb. Cap., 15 ft. Lift

  • Mfr # AH250P-15

  • Zoro # G1009513


product price:  $4,664.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
250 lb
Housing Length
9 11/16 in
Hoist Lift
15 ft
Lift Speed
42 fpm
Air Consumption
28 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH250P-15
Zoro #
G1009513
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
9 11/16 in
Chain Length
16 ft
Inlet Size
3/8 in NPT
Housing Width
4 in
Manufacturers Warranty Length
1 yr
Overall Width
6"
Overall Length
9-11/16"
Minimum Retracted Length
12 in
Body Width
4 in
Body Depth
11 5/16 in
Body Length
9 11/16 in
Air Inlet Size
3/8 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
29/32 in

Details

Load Capacity
250 lb
Hoist Lift
15 ft
Lift Speed
42 fpm
Air Consumption
28 scfm
Series
AH
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
12 in
Reeving
1
Standards
ANSI/ASME B30.17
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container, Nickle Plated Load Chain
Finish
Acrylic Resin Paint
Color
Yellow
Noise Level
76 dB
Brake
Self Adjusting
Item
Air Chain Hoist
Air Pressure
90 psi
Includes Clutch
Clutch Not Included
Maximum Air Pressure
90 psi
Headroom
12 in
Minimum Air Consumption
28 scfm
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Air Inlet Type
NPT
Fixed Lift Speed
42 fpm
Number of Load Chains
1
Minimum Air Pressure
60 psi
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Maximum Air Consumption
34 cfm
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Body Finish
Painted
Controls
Pendant
Chain Grade
Grade 80
Brake Type
Self-Adjusting
Sound Level
76 dB
Air Inlet Gender
Female
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
250 lb
Programmable
Non-Programmable
Included Components
Chain Container
Body Material
Cast Aluminum

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 42 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.