This item is Discontinued.

Zoro Select 3/4" to 2-11/16" 2 Groove V-Belt Pulley 11.35" OD 1A389

This item is Discontinued.

Zoro Select

3/4" to 2-11/16" 2 Groove V-Belt Pulley 11.35" OD (Discontinued)

Mfr # 1A389
Zoro # G1009531
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A389
Zoro #
G1009531
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
11.35"
Fits Shaft Dia.
3/4 in to 2 11/16 in
4L, A, or AX Belt Pitch Dia.
10.6 in
5L, B, or BX Belt Pitch Dia.
11 in

Details

Number of Grooves
2
For V-Belt Section
4L, A, AX
Pulley Material
Cast Iron
Bushing Required
Q1
Construction
web
Set Screw Included
No
Item
V-Belt Pulley
Bore Type
Split Taper Bushed Bore
Material
Cast Iron

Description

V-Belt Pulley, Material Cast Iron, Number of Grooves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.