Cargo-Pit Seam Tape, 3" x 36 yd., White
Mfr # 296FR
Zoro # G1009895
product price:Â $102.99
/ea
Sold in multiples of 16 for $1,647.84
Free Shipping & Returns
Key Features
Tape Color Family
White
Tensile Strength
134 lb/in
Duct Tape Length
36 yd
Duct Tape Width
4 in
Duct Tape Grade
Utility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
296FR
Zoro #
G1009895
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Length
36 yd
Duct Tape Width
4 in
Details
Item
Tape
Tape Color Family
White
Tensile Strength
134 lb/in
Duct Tape Grade
Utility
Performance Temp.
Up to 250 Degrees F
Standards
FAR 25.853(a), FAR 25.855(d)
Tape Shape
Continuous Roll
Description
Tape, Duct Tape Type Seaming Tape, Duct Tape Width 4 in, Duct Tape Length 36 yd, Duct Tape Thickness 7.00 mil, Duct Tape Grade Utility, Tape Color Family White, White, Duct Tape Primary Material Coated Cloth, Material Fiberglass Cloth, Tape Shape Continuous Roll, Performance Temp. Up to 250 Degrees F, Adhesion Strength 45 oz/in, Tensile Strength 134 lb/in, Standards FAR 25.853(a), FAR 25.855(d)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.