Line Strainer, 3/4", FNPT, 125 deg.F

  • Mfr # 7082190

  • Zoro # G1010152


product price:  $33.89
/ea

Key Features

Pipe Size
3/4 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7082190
Zoro #
G1010152
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Height
5 3/8 in
Length
3 5/8 in
Outgoing Tube Size
3/4 in
Mesh Size
48 mesh
Incoming Tube Size
3/4 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Color
White
Flow Rate
7 gpm
Max. Pressure
100 psi @ 125 Degrees F
Screen Area
17.33 sq in
Gasket Material
Viton
Bowl Color
White
For Use With
Water
Material Grade
304
Maximum Temperature
125 Degrees F
Strainer Type
Mesh
Material
Nylon
Micron Rating
305 micron
Connection Gender
Female
Maximum Pressure
100 psi @ 125 Degrees F
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Includes Screen
Yes
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color White, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 5/8 in, Height 5 3/8 in, Screen Material 304 Stainless Steel, Gasket Material Fluoroelastomer, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 3/4 in, Diameter 3 9/16 in, Flow Rate 7 gpm, For Use With Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.