Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1EUF8
Zoro #
G1010572
UPC #
-
Country of Origin
India
Dimensions
Filter Size
1
Height
16-1/2"
Diameter
7"
Details
Item
Filter Bag
Basic Material
Mesh
Material
polypropylene
Max. Flow
88 gpm
Microns
100
Standards
FDA Complaint
Ring Material
Polypropylene
Max. Temp.
220 Degrees F
Finish
Natural
Area
2 ft.
Description
Filter Bag, Diameter 7 in, Material Polypropylene, Finish Natural, Ring Material Polypropylene, Standards FDA Complaint, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.