This item is Discontinued.

Otc Battery Load Tester, Digital, 130 Amp Load 3182

Battery Load Tester, Digital, 130 Amp Load (Discontinued)

  • Mfr # 3182
  • Zoro # G1011184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3182
Zoro #
G1011184
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
4.5
Height (In.)
7.6
Width (In.)
10.8
Manufacturers Warranty Length
1 yr

Details

Item
Battery Load Tester
Type
Digital
Load Ranges
130A
Voltage Range
0 to 16V
Works With
6V and 12V Batteries
Display
3 1/2 Digit LCD
Includes
Instructions

Description

Battery Load Tester, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.