External Retaining Ring, Stainless Steel, Plain Finish

  • Mfr # DSH-17SA

  • Zoro # G1011552


product price:  $0.65
/ea

Key Features

Type
External
Fits Groove Diameter
16.2mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSH-17SA
Zoro #
G1011552
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
17 mm
Fits Groove Diameter
16.2mm
Thickness
1 mm
Free Inside Diameter
15.7mm
Hole Dia.
1.7 mm
Fits Groove Depth
0.4 mm
Fits Groove Width
1.1 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
For Shaft Dia.
17 mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN471
Rockwell Hardness
RC47-51
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+0.000/-0.060 mm
Manufacturer Location
Made in USA*
Ring Sub-Type
Standard
Material Grade/Class
18-8
Ring Type
External Retaining Ring
Material Quality Standards
DIN 471
Location Style
External
Free I.D.
15.7 mm

Description

Retaining Ring,External,1 mm Thk, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 17 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 16.2 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter 15.7 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.