Coffee, Regular, Fraction Pack, Caffeinated, Ground, 5 lb, 42 PK
Mfr # 4300086615
Zoro # G1012103
product price:Â $74.79
/pk 42, $1.78/eaKey Features
Net Weight
5 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.5 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4300086615
Zoro #
G1012103
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
5 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.5 oz
Beverage Flavor
Regular
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Maxwell House(R)
Description
Coffee, Net Weight 5 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 1.5 oz, Sub-Brand Maxwell House(R), Beverage Flavor Original Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.