Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCS2430GH0
Zoro #
G1012216
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
30
Suction Line Size (In.)
7/8
Return Air Opening Width (In.)
16-7/8
Liquid Line Size (In.)
7/8
Width (In.)
24-1/8
Supply Opening Width (In.)
6-7/8
Height (In.)
14
Supply Opening Height (In.)
5-1/4
Return Air Opening Height (In.)
11-5/16
Return Air Opening Diameter (In.)
15
Manufacturers Warranty Length
1 yr on Complete System Components
Details
Phase
1
Item
Hydronic Horizontal Fan Coil Unit
Full Load Amps
1.8
Voltage
208-230
Motor HP
1/3
Includes
6-Row Copper/Aluminum Evaporator Coil, Sweat-Type Connections, Anti-frost Control, 24V Transformer, Fan Relay, Insulated Cabinet, Float Switch, Condensate Trap, Anti-Vibration Foam Strips, Stainless Steel Primary Drain Pan, Heat Pump Compatible, Field Convertible to Vertical Discharge.
Use with Heater Models
AC-WPAK-60
Condensate Drain Connections
3/4 (NPT)
Nominal Capacity (Tons)
2 to 2 1/2
Rated CFM @ 1.5 (in WC)
550
Type
Hydronic
Hz
60
Description
Hydronic Horizontal Fan Coil Unit, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.