Cut-Resistant Leather Gloves, Cut Level A4 , Uncoated , M 1 PR

  • Mfr # 20-9-1605-L

  • Zoro # G101249015


product price:  $30.79
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1605-L
Zoro #
G101249015
UPC #
063344365471
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
13 in
Cuff Length
5 in
Size - Numeric
9

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105
Leather Palm Process
Grain
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
Waterproof
No
Thumb Style
Keystone
Insulated
Yes
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Cuff Material
Cowhide
Glove Leather Grade
A
Glove Cut
Gunn
Temp. Range
Above 32 Degrees F
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Palm Style
Single Layer
Reflective Backing
No
Glove Back Color
White
ANSI/ISEA Cut Load
1,500 g
Windproof
No
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
60 N
Rope Channel Reinforcement
No
Includes Pull Strap
No
Leather Color
White
ANSI/ISEA Heat Level
Not Available
Glove Hand Style
Left and Right
Oil Resistant
No
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Water Resistant
No
Leather Grade
Premium
Brand and Series
BDG Arc Tek 20-9-1605
Glove Insulation Material
Thinsulate
Includes Keypad Nib
No
EN 388 Rating
X5XX
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
High-Visibility
No
Includes Red Palm
No
Includes Double Palm
No
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Includes ID Panel
No
ANSI/ISEA Cut Level - 2011
4
Includes Padded Palm
No
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.