Arbor Mount Disc Kit, 4 PC, 4.5x1/2-13 (Discontinued)
- Mfr # 49-36-3450
- Zoro # G1012907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-36-3450
Zoro #
G1012907
UPC #
045242186853
Country of Origin
United States
Dimensions
Disc Dia.
4 1/2 in
Mounting Size
1/2"-13
Details
Grit
36/60
Series
Sanding Disc
Includes
(1) 4-1/2" Backing Pad, (1) Disc Nut, (1) 36 Grit Sanding Disc, (1) 60 Grit Sanding Disc
Grit Range
36 to 60
Number of Pieces
4
For Use With
Milwaukee Mini Grinders
Item
Arbor Mount Sanding Disc Kit
Description
Arbor Mount Sanding Disc Kit, Number of Pieces 4, Disc Dia. 4 1/2 in, Grit Range 36 to 60, For Use With Milwaukee Mini Grinders, Includes (1) Each 36 and 60 Grit Sanding Discs, Backup Pad and 1/2 In.-13 Thread Disc Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.