Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qep Corded Portable Contractor Tile Saw 7" Blade Dia. 60089q

Corded Portable Contractor Tile Saw 7" Blade Dia. (Discontinued)

  • Mfr # 60089q
  • Zoro # G1013074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60089q
Zoro #
G1013074
UPC #
010306210003
Country of Origin
China

Dimensions

Blade Dia.
7"
Length
15"
Width
15-5/8"
Depth of Cut
1-5/16"
Height
10"

Details

Item
Portable Contractor Tile Saw
Voltage
120V
Arbor Hole
5/8"
Includes
Diamond Blade, Rip Guide, Angle Guide, Tilt Up Table for Easy Miter Cuts, (2) Wrenches
Hz
60
Standards
UL
Corded/Cordless
Corded
Application
Ceramics, Slate, Marble, Granite, Porcelain
Corded/Banded
Corded
Cutting Type
Wet
HP
3/5
Full Load Amps
3.8
Tool Weight
26 lb.
Material
Steel Table with Tilt Control
Power Source
Electric

Description

Blade Dia. 7 In., HP 3/5, Cutting Type Wet, Voltage 120, Corded, Power Source Electric, Arbor Hole 5/8 In., Depth of Cut 1-5/16 In., Length 15 In., Width 15-5/8 In., Height 10 In., Tool Weight 26 lb., Hz 60, Material Steel Table with Tilt Control, Application Ceramics, Slate, Marble, Granite, Porcelain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.