Low Arc Kitchen/Bathroom Faucet, Manual, 8" Mount, 2 Hole

  • Mfr # B-1123

  • Zoro # G1013451


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1123
Zoro #
G1013451
UPC #
671262009843
Country of Origin
United States

Dimensions

Height
8-1/8"
Connection Size
1/2" NPT
Spout Length
12"
Manufacturers Warranty Length
1 yr.
Overall Height
9 1/8 in
Max. Installation Surface Thickness
0.25
Spout Height
8-1/8"
Water Inlet Connection Size
1/2"
Overall Width
12 5/8 in
Spout Outlet Height
4 15/16 in
Spout Height - Maximum
8 1/8 in
For Surface Thickness - Maximum
1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen/Bathroom Faucet
Flow Outlet Type (Faucet)
Aerated
Body Material
Brass
Faucet Finish
Chrome
Mounting
Deck
Valve Type
Compression
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Mounting Type - Faucet
Deck
Faucet Spout
Swing
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Connection
1/2" NPT
Type
Two Handle, Manual
Power Source
Manual
Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPT
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
012442-40NS, 012443-40NS, 002711-40NS, 002712-40NS
Ligature Resistant
No
Faucet Activation
Manual
Temperature Control
Adjustable Temperature
Spout Reach
12"
Material of Construction
Brass
Temperature - Maximum
140 Degrees F
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
40 Degrees F
Spout Shape
Arc
Number of Mounting Holes
2
Pressure - Maximum
125 psi
Warranty
1 yr
Product Type
Faucet
Inlet Connection Gender
Male
Compatible Cartridge Manufacturer Part Number
002711-40NS, 002712-40NS, 012442-40NS, 012443-40NS
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Legend Style
Color
Inlet Connection Type
NPT
Flow Type
Spray
For Water Temperature
Hot/Cold
For Location
Bathroom, Kitchen
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.