Single Channel Strut, Punched, 316 Stainless Steel, Plain

  • Mfr # W200HST31610

  • Zoro # G1013885


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Slot Type
Punched
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
316 Stainless Steel
Length
10 ft
Overall Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W200HST31610
Zoro #
G1013885
UPC #
840722136829
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Length
10 ft
Overall Length
10 ft.
Overall Width
1-5/8 in
Overall Height
1-5/8 in

Details

Item
Single Channel Strut
Slot Type
Punched
Material
316 Stainless Steel
Gauge
12
Finish
Plain

Description

Strut Channel w/ Holes, 316 12 Gauge, 1-5/8" X 1-5/8"10'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.