Back to Back Strut, Half Slotted, 304 Stainless Steel, Plain

  • Mfr # W201SSST30410

  • Zoro # G1014122


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 3/4 in
Material
304 Stainless Steel
Overall Length
10 ft
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W201SSST30410
Zoro #
G1014122
UPC #
840722137284
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 3/4 in
Length
10 ft
Overall Length
10 ft
Overall Width
1-5/8 in
Overall Height
3-1/4 in

Details

Item
Back to Back Strut
Slot Type
Half Slotted
Material
304 Stainless Steel
Gauge
12
Finish
Plain

Description

Strut Channel Combination w/ Short Slots,304, 12 Gauge, 1-5/8" X 3-1/4"10'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.