PackingFoamRoll, Pink, 1/8in, Perforated

  • Mfr # 56KZ60

  • Zoro # G1014707


product price:  $187.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Anti-Static
Material
Polyethylene
Perforation
Perforated
Foam Thickness
1/8 in
Roll Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56KZ60
Zoro #
G1014707
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
72 in
Roll Length
550 ft
Core Size
3 in dia
Roll Dia.
33 in

Details

Item
Packing Foam Roll
Foam Roll Type
Anti-Static
Material
Polyethylene
Perforation
Perforated
Color
Pink
Rolls per Bundle
1
Recycling Information
Recyclable
Bundle Weight
44 lb
Roll Weight
44 lb
Perforation Increments
12 in
Temperature Range
30 Degrees to 80 Degrees F

Description

Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 72 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 44 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.