This item is Discontinued.

Irwin 36" Bar Clamp, High Impact Plastic Resin Handle and 3-1/4" Throat Depth 536QCN

36" Bar Clamp, High Impact Plastic Resin Handle and 3-1/4" Throat Depth (Discontinued)

  • Mfr # 536QCN
  • Zoro # G1015761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536QCN
Zoro #
G1015761
UPC #
038548103747
Country of Origin
China

Dimensions

Throat Depth (In.)
3-1/4"

Details

Handle Material
High Impact Plastic Resin
Item
Bar Clamp
Characteristics
6 Hand Pump Action, Removable/Reversible Pressure Pads
Max. Jaw Opening (In.)
36"
Capacity (In.)
36
Type
1 Handed
Bar Material
Heat Treated Steel
Function
Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
Spreading Range (In.)
7 3/8 to 43 3/8

Description

Bar Clamp/Spreader, Handle Material High Impact Plastic Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.