Speed Reducer, C-Face, 56C, 30:1

  • Mfr # 4RN83

  • Zoro # G1016364


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
58 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RN83
Zoro #
G1016364
UPC #
190735332665
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
3/4 in
Output Shaft Dia.
3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/4 HP
182 in-lb
Gear Material
Hardened Steel, Manganese Bronze
Speed Reducer Type
C-Face
Worm Center Distance
1.54 in
Output Torque @ 1/2 HP
248 in.-lb.
Overhung Load
388 lb
Bearings
Ball
Worm Gear Material
Bronze
Reducer Model No.
83934
Output Torque @ 1/40 HP
3600 in.-lb.
Housing Material
Cast Iron
Number of Stages
1
Gear Type
Worm
Pinion Material
Hardened Steel
Max. Input HP
0.3 hp
Seal Type
Double Lip
Finish
Powdered Epoxy Paint
Max. Output Torque
248 in-lb
Single/Double Output/Universal
Single Output
Lubrication
Klubersynth UH1 6-460
Frame
56c
Shaft Orientation
Right Angle
Output Torque @ 1/3 HP
248 in-lb
Solid/Hollow Output Shaft
Solid
Rotation
CW/CCW
Duty
Standard
Application
Speed Reducer
Nominal Output rpm
58 rpm
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed
Maximum Input Speed
1,750 RPM
Gear Ratio
30:1
Input Connection Type
C-Face
Maximum Output Torque
248 in-lb
Maximum Input Horsepower
0.3 hp
Bearing Type
Ball, Tapered Roller
Maximum Output Speed
58 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 248 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.