CFL, 13 W, T4, 2-Pin (GX23)

  • Mfr # CF13DS/841/ECO

  • Zoro # G1016448


product price:  $4.65
/ea

Key Features

Bulb Shape
T4
Watts
13 W
Bulb Base Type
2-Pin (GX23)
Color Temperature
4100K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF13DS/841/ECO
Zoro #
G1016448
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/8 in
Diameter (in)
0.47 in

Details

Bulb Shape
T4
Watts
13 W
Bulb Base Type
2-Pin (GX23)
Color Temperature
4100K
Dimmable
Yes
Item
Compact Fluorescent Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Trade Number
CF13DS/841/ECO
Standards
TCLP Compliant
Color Rendering Index
82
Lumens
800 lm
Bulb Designation
CF13DS/841/ECO
Rated Life
10,000 hr
Bulb Housing
Glass
Voltage
120V AC
Bulb Primary Application
General Purpose
Light Technology
Fluorescent
Wattage Equivalency
60W INC
Shatter-Resistant
No
Bulb Finish
Frosted
Three-Way
No
Rough Service
No
Light Color
White
Bulb Beam Angle
360 Degrees
Amps
0.18 A
Bulb Power Source
Plug and Play
Initial Lumens at 25C
800
Nominal Voltage (V)
120 V
Color Temperature/CCT (K)
4100
Nominal Wattage (W)
13 W
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Incandescent Wattage Equivalency
60 W

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number CF13DS/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 7 1/8 in, Rated Life 10,000 hr

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.